This product requires certification to purchase.

2 Handle Deck Mount Bath Faucet Trim Margaux Vibrant Brushed Bronze

KOHLER

Margaux® 2 Handle Deck Mount Bath Faucet Trim Margaux Vibrant Brushed Bronze

  • Fast #
  • Part #KT16237-3-BV
  • Item #3294211
  • Manufacturer Part #T16237-3-BV
4.9 out of 5 Customer Rating
Brand image
KOHLER

Margaux® 2 Handle Deck Mount Bath Faucet Trim Margaux Vibrant Brushed Bronze

  • Fast #
  • Part #KT16237-3-BV
  • Item #3294211
  • Manufacturer Part #T16237-3-BV
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 54
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Fluid design lines for ease of cleaning
  • Ceramic disc valves exceed industry longevity standards by over two times to ensure durable performance for life
  • See required and recommended tab for valve, handshower and handshower holder
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Margaux®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Faucet Center Size:
8 in
Faucet Connection:
Threaded
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
16 gpm
Handle Material:
Metal
Handle Type:
Cross
Height:
8-11/16 in
IAPMO Listed:
No
Installation Type:
Deck Mount
Length:
8-9/16 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
7-1/16 in
Spout Type:
Non-Diverter
Trim Only:
No
Tub Spout Reach:
8-9/16 in
UPC:
650531481511
WaterSense Labeled:
No
Width:
8 in