3-Hole Valve Trim with Double Lever Handle in Vibrant Brushed Nickel
Margaux® 3-Hole Valve Trim with Double Lever Handle in Vibrant Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Flexible supply lines
- Fluid design lines for ease of cleaning
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Margaux®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Number of Handles:
- Two Handle
- Spout Height:
- 7-1/16 in
- Spout Reach:
- 8-9/16 in
- Spout Type:
- High Arc Non-Diverter
- UPC:
- 650531483263
- WaterSense Labeled:
- No
- Width:
- 8 in