Non-Diverter Tub Spout in Vibrant® Brushed Nickel
Margaux® Non-Diverter Tub Spout in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 175-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction and exposed pop-up drain without overflow
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.1016
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1, CSA B125.16
- Collection:
- Margaux®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.4 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-13/16 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Height:
- 3-3/16 in
- Spout Type:
- Non-Diverter
- UPC:
- 650531484130
- WaterSense Labeled:
- No