This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

KOHLER

Margaux® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KTLS16225-4-CP
  • Item #7181920
  • Manufacturer Part #TLS16225-4-CP
4.5 out of 5 Customer Rating
Brand image
KOHLER

Margaux® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KTLS16225-4-CP
  • Item #7181920
  • Manufacturer Part #TLS16225-4-CP
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Includes diverter bath spout with 1/2" NPT connection
  • Includes showerarm with flange
  • For use with any Kohler® showerhead (sold separately)
  • Coordinates with Margaux® faucets and accessories
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Margaux®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
7-3/16 in
Escutcheon Width:
6-1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
9-5/8 in
Trim Only:
Yes
Tub Spout Reach:
6 in
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
885612363077
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No