This product requires certification to purchase.

Single Handle Diverter Valve Trim in Vibrant® Polished Nickel

KOHLER

Margaux® Single Handle Diverter Valve Trim in Vibrant® Polished Nickel

  • Fast #
  • Part #KT16242-4-SN
  • Item #3294134
  • Manufacturer Part #T16242-4-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Margaux® Single Handle Diverter Valve Trim in Vibrant® Polished Nickel

  • Fast #
  • Part #KT16242-4-SN
  • Item #3294134
  • Manufacturer Part #T16242-4-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Premium-material construction for durability and reliability
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Trim requires valve to complete
  • Completes Margaux® design solution with Kohler® fixtures and accessories
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Margaux®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Escutcheon Height:
4-1/2 in
Escutcheon Width:
4-1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
4-1/2 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
UPC:
650531484093
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Width:
4-1/2 in