Single Handle Monoblock Bathroom Sink Faucet in Vibrant Brushed Bronze
Margaux® Single Handle Monoblock Bathroom Sink Faucet in Vibrant Brushed Bronze
Product Details
Product Details
- Single-handle sink faucet for single-hole installations
- Solid brass construction for durability and reliability
- Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
- Flexible supply lines for simplified installation
- Complements Margaux™ faucet and accessory line
- Kohler® ceramic disc valves exceed industry longevity standards over two times for a lifetime of durable performance
- Fluid design lines for easy cleaning
- Flow rate: 1.2 gpm
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Margaux®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 9-1/4
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 5-3/8
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 4-3/4
- Spout Type:
- Rigid
- Trim Only:
- No
- UPC:
- 650531484277
- WaterSense Labeled:
- Yes
- Width:
- 2-1/2