Single Handle Pressure Balancing Valve Trim in Vibrant® French Gold
Margaux® Single Handle Pressure Balancing Valve Trim in Vibrant® French Gold
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This new Kohler® K-TS16235-4 trim replaces the existing Kohler® K-T16235-4 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
- Provides temperature regulation and automatic anti-scald protection
- Single handle controls both on/off activation and temperature setting
- Includes faceplate with ADA compliant metal lever handle
- Coordinates with Margaux® faucets and accessories
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Margaux®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant French Gold
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 6-1/2 in
- Trim Only:
- Yes
- UPC:
- 885612363282
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No