One Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Bronze (Trim Only)
Margaux® One Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Bronze (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 110-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Fluid design lines for ease of cleaning
- MasterClean™ sprayface that resists mineral buildup and is easy-to-clean
- Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
- Complements Margaux® faucet and accessory line
- Coordinates with Margaux® faucets and accessories
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Margaux®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Escutcheon Height:
- 7-3/16 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 10-5/16 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-13/16 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 650531483508
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No