Single Handle Thermostatic Valve Trim in Vibrant® French Gold
Margaux® Single Handle Thermostatic Valve Trim in Vibrant® French Gold
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Trim requires valve to complete
- Completes Margaux® design solution with Kohler® fixtures and accessories
- Premium-material construction for durability and reliability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Margaux®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant French Gold
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 3-11/16 in
- Trim Only:
- Yes
- UPC:
- 650531483898
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No