This product requires certification to purchase.

Non-Diverter Tub Spout in Polished Chrome

KOHLER

Margaux® Non-Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #K16246-CP
  • Item #3294182
  • Manufacturer Part #16246-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Margaux® Non-Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #K16246-CP
  • Item #3294182
  • Manufacturer Part #16246-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 175
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass construction and exposed pop-up drain without overflow
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.1016
ASSE Standards:
ASSE 1016
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
Margaux®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Tub Spout
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.4 gpm
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6-13/16 in
Material:
Metal
NSF Certified:
No
Spout Height:
3-3/16 in
Spout Type:
Non-Diverter
UPC:
650531484123
WaterSense Labeled:
No