72 in. x 36 in. Whirlpool Alcove Bathtub with Left Drain in White
Mariposa® 72 in. x 36 in. Whirlpool Alcove Bathtub with Left Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Integral apron for easy alcove installation and pump access
- Six adjustable Proflex® whirlpool jets for maximum bather comfort
- Drop-in or three-wall alcove installation
- Innovative technology enables this pump to provide a strong and steady level of hydro massage
- Material: Kohler® acrylic
- Includes integral flange to simplify installation and prevent the possibility of water damage behind the wall
- Custom pump locations expand installation and pump access options
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Basin Length:
- 24 in
- Basin Width:
- 50 in
- Bathtub Shape:
- Hourglass in Rectangle
- Bathtub Type:
- Whirlpool
- Capacity:
- 72 gal
- Collection:
- Mariposa®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Depth:
- 14 in
- Drain Location:
- Left
- Height:
- 20 in
- Installation Type:
- Drop-in, Alcove
- Length:
- 72 in
- Material:
- Acrylic
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Overall Height:
- 20 in
- Overall Length:
- 72 in
- Overall Width:
- 36 in
- Pump Location:
- Right
- UPC:
- 087206343995
- Volts:
- 120V
- Width:
- 36 in