This product requires certification to purchase.

60 x 36 in. Alcove Whirlpool Tub with Integral Flange, Heater and Left Hand Drain in White

KOHLER

Mariposa® 60 x 36 in. Alcove Whirlpool Tub with Integral Flange, Heater and Left Hand Drain in White

  • Fast #
  • Part #K1239-LH-0
  • Item #1661974
  • Manufacturer Part #1239-LH-0
4.1 out of 5 Customer Rating
Brand image
KOHLER

Mariposa® 60 x 36 in. Alcove Whirlpool Tub with Integral Flange, Heater and Left Hand Drain in White

  • Fast #
  • Part #K1239-LH-0
  • Item #1661974
  • Manufacturer Part #1239-LH-0
4.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single-speed whirlpool offers performance and value with 5 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Built-in heater
  • Hourglass shape adds style and elegance to your bathroom
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Left-hand drain
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Basin Length:
24 in
Basin Width:
46 in
Bathtub Shape:
Hourglass in Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B45.5, CSA B45.10
Capacity:
63 gal
Collection:
Mariposa®
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Electronic
Depth:
14 in
Drain Location:
Left
Height:
21-1/4 in
IAPMO Listed:
Yes
Installation Type:
Built-in
Length:
60 in
Material:
Acrylic
Number of Jets:
5
Number of Occupants:
1
Overall Length:
60 in
Overall Width:
36 in
Pump Location:
Right
UL Listed:
Yes
UPC:
087206747410
Volts:
120V
Watts:
1500 W
Width:
36 in