60 x 36 in. Whirlpool Drop-In Bathtub in White
Mariposa® 60 x 36 in. Whirlpool Drop-In Bathtub in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
- Three heat settings allow you to customize the surface temperature
- Single-speed whirlpool offers performance and value with 5 fully adjustable jets
- Hydromassage flow and direction can be controlled at each jet
- Hourglass shape adds style and elegance to your bathroom
- Integral apron
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Textured bottom surface
- Left-hand drain
Specifications
- ADA Compliant:
- No
- AMP:
- 7
- Basin Length:
- 54
- Basin Width:
- 27 in
- Bathtub Shape:
- Hourglass in Rectangle
- Bathtub Type:
- Whirlpool
- Capacity:
- 63 gal
- Collection:
- Mariposa®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Depth:
- 14
- Drain Location:
- Left
- Height:
- 21-1/4
- Installation Type:
- 3 Wall Alcove
- Length:
- 60
- Material:
- Acrylic
- Number of Jets:
- 5
- Number of Occupants:
- 2
- Overall Length:
- 60
- Overall Width:
- 36
- Pump Location:
- Right
- UPC:
- 885612150141
- Volts:
- 120V
- Weight:
- 111
- Width:
- 36