This product requires certification to purchase.

66 x 35-15/16 in. Air Bath Alcove Bathtub with Left Drain in White

KOHLER

Mariposa® 66 x 35-15/16 in. Air Bath Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #K1224-GHLF-0
  • Item #8026276
  • Manufacturer Part #1224-GHLF-0
4.8 out of 5 Customer Rating
Brand image
KOHLER

Mariposa® 66 x 35-15/16 in. Air Bath Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #K1224-GHLF-0
  • Item #8026276
  • Manufacturer Part #1224-GHLF-0
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 120 airjets release thousands of heated bubbles that surround and support the body in a warm massage
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Heated BubbleMassage includes 60-minute automatic shutoff timer
  • Electronic keypad control
  • Hourglass shape adds style and elegance to your bathroom
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Bottom surface manufactured with textured appearance
  • Automatic and manual purge cycles remove residual water from air channels after use to keep the system clean
  • Left-hand drain
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
10, 15, 5
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Above Floor Rough:
No
Application:
Residential
Basin Length:
47-1/8 in
Basin Shape:
Hour Glass
Basin Width:
19-11/16 in
Bathtub Shape:
Rectangle
Bathtub Type:
Air Bath
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.10, CSA B45.5
Capacity:
67 gal
Collection:
Mariposa®
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Electronic
Depth:
20-1/4 in
Drain Included:
No
Drain Location:
Left
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
21-1/4 in
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
Length:
66 in
Material:
Acrylic
NSF Certified:
No
Number of Jets:
120
Number of Occupants:
1
Origin:
Domestic
Overall Height:
21-1/4 in
Overall Length:
66 in
Overall Width:
35-15/16 in
Overflow Type:
Round
Pump Location:
Right
Soaking Depth:
13-11/16 in
UL Listed:
UL 1795
UPC:
885612817211
Volts:
120V
Weight:
100 lb
Width:
36 in
cUPC Certified:
No