66 x 36 in. Soaker Alcove Bathtub Right Drain in Biscuit
Mariposa® 66 x 36 in. Soaker Alcove Bathtub Right Drain in Biscuit
Product Details
Product Details
- Extra length and width enhance bathing comfort
- Three-wall alcove installation
- Material: Acrylic
- Designed for one-person bathing
- Includes integral flange to simplify installation and prevent the possibility of water damage behind the wall
- Textured bottom surface
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- ASTM:
- ASTM E-162, ASTM E-662
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 48
- Basin Shape:
- Hour Glass
- Basin Width:
- 24 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 67 gal
- Collection:
- Mariposa®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Included:
- No
- Drain Location:
- Right
- GSA Approved:
- No
- Height:
- 20
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 21-1/4
- Overall Length:
- 66
- Overall Width:
- 36
- Overflow Type:
- Round
- Soaking Depth:
- 14
- UL Listed:
- No
- UPC:
- 040688733371
- Weight:
- 65
- cUPC Certified:
- No