66 x 36 in. Air Bath Drop-In Bathtub with End Drain in White
Mariposa® 66 x 36 in. Air Bath Drop-In Bathtub with End Drain in White
Product Details
Product Details
- Bask heated surface creates spa-like relaxation with soothing warmth on your back, shoulders and neck
- Three heat settings allow you to customize the surface temperature
- 120 airjets release thousands of heated bubbles that surround and support the body in a warm massage
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Heated BubbleMassage includes 60-minute automatic shutoff timer
- Two separate electronic keypad controls for Heated BubbleMassage and Bask
- Hourglass shape adds style and elegance to your bathroom
- Bottom surface manufactured with textured appearance
- Automatic and manual purge cycles remove residual water from air channels after use to keep the system clean
- Reversible drain
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 0.5, 10, 15
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Basin Length:
- 47-1/8
- Basin Shape:
- Hour Glass
- Basin Width:
- 19-11/16 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.10, CSA B45.5
- Capacity:
- 67 gal
- Collection:
- Mariposa®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Depth:
- 18-7/8
- Drain Included:
- No
- Drain Location:
- Universal
- Drain Opening:
- 1-1/2
- GSA Approved:
- No
- Height:
- 20
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 66
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 120
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 20
- Overall Length:
- 66
- Overall Width:
- 36
- Overflow Type:
- Round
- Pump Location:
- Right
- Soaking Depth:
- 13-11/16
- UL Listed:
- UL 1795
- UPC:
- 885612817457
- Volts:
- 120V
- Watts:
- 65
- Weight:
- 112
- Width:
- 36
- cUPC Certified:
- No