This product requires certification to purchase.

72 in. x 36 in. Whirlpool Alcove Bathtub with Right Drain in White

KOHLER

Mariposa® 72 in. x 36 in. Whirlpool Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #K1257-RA-0
  • Item #1398894
  • Manufacturer Part #1257-RA-0
3.9 out of 5 Customer Rating
Brand image
KOHLER

Mariposa® 72 in. x 36 in. Whirlpool Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #K1257-RA-0
  • Item #1398894
  • Manufacturer Part #1257-RA-0
3.9 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Generous 6' length provides an incredibly spacious bathing area
  • Hourglass shape adds style and elegance to your bathroom
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Right-hand drain
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
7.5, 15
ANSI:
ANSI Z124
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Above Floor Rough:
No
Application:
Residential
Basin Length:
50 in
Basin Shape:
Hour Glass
Basin Width:
24 in
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.10, CSA B45.5
Capacity:
72 gal
Collection:
Mariposa®
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Electronic
Depth:
14 in
Drain Included:
No
Drain Location:
Right
GSA Approved:
No
Height:
20 in
IAPMO Listed:
Yes
Installation Type:
Alcove, Drop-in
Length:
72 in
Material:
Acrylic
NSF Certified:
No
Number of Jets:
6
Number of Occupants:
1
Overall Height:
21-1/4 in
Overall Length:
72 in
Overall Width:
36 in
Overflow Type:
Round
Pump Location:
Left
Soaking Depth:
14 in
UL Listed:
No
UPC:
087206344107
Volts:
120V
Weight:
110 lb
Width:
36 in
cUPC Certified:
No