This product requires certification to purchase.

72 x 36 in. Whirlpool Drop-In Bathtub with Left Drain in Biscuit

KOHLER

Mariposa® 72 x 36 in. Whirlpool Drop-In Bathtub with Left Drain in Biscuit

  • Fast #
  • Part #K1257-LA-96
  • Item #1397511
  • Manufacturer Part #1257-LA-96
3.4 out of 5 Customer Rating
Brand image
KOHLER

Mariposa® 72 x 36 in. Whirlpool Drop-In Bathtub with Left Drain in Biscuit

  • Fast #
  • Part #K1257-LA-96
  • Item #1397511
  • Manufacturer Part #1257-LA-96
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Integral apron for easy alcove installation and pump access
  • Six adjustable Proflex® whirlpool jets for maximum bather comfort
  • Drop-in or three-wall alcove installation
  • Innovative technology enables this pump to provide a strong and steady level of hydro massage
  • Material: Kohler® acrylic
  • Includes integral flange to simplify installation and prevent the possibility of water damage behind the wall
  • Custom pump locations expand installation and pump access options
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Bathtub Shape:
Hourglass in Rectangle
Bathtub Type:
Whirlpool
Capacity:
72 gal
Collection:
Mariposa®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Left
Height:
20 in
Installation Type:
Drop-in, 3 Wall Alcove
Material:
Acrylic
Number of Jets:
6
Number of Occupants:
1
Overall Length:
72 in
Overall Width:
36 in
UPC:
087206341434
Volts:
120V