Removable Whirlpool/Bath Apron in Biscuit
Mariposa® Removable Whirlpool/Bath Apron in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Material: Acrylic
- For use with Kohler® K-1224 Mariposa® whirlpools and Kohler® K-1229 Mariposa® baths
- For use with Kohler® K-1224 series Mariposa® 5-1/2' whirlpools and Kohler® K-1229 series Mariposa® 5-1/2' baths
- Provides the perfect finishing touch for your bath or whirlpool with its sleek and solid design
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-1224 Mariposa® Whirlpools and K-1229 Mariposa® Baths
- CARB OTC LEED Compliant:
- No
- Collection:
- Mariposa®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- GSA Approved:
- No
- Height:
- 18-3/8
- IAPMO Listed:
- No
- Length:
- 65-7/8
- Material:
- Plastic
- UPC:
- 040688735214
- Width:
- 3