3 in. Ceiling Mount Shower Arm and Flange in Vibrant Brushed Bronze
MasterShower® 3 in. Ceiling Mount Shower Arm and Flange in Vibrant Brushed Bronze
Frequently Purchased Together
Product Details
- For use with overhead rainheads
Specifications
- ADA Compliant:
- No
- Collection:
- MasterShower®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 3 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in