MasterShower® 3 in. Ceiling Mount Shower Arm and Flange in Vibrant Polished Nickel

Part #K7396-SN  |  Item #1396235  |  Manufacturer Part #7396-SN

$70.13 EACH

Color/Finish: Vibrant® Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 500
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For use with overhead rainheads

Specifications

ADA Compliant: No

Collection: MasterShower®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Shower Arm

Fits Brand: KOHLER

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 3-3/4 in

IAPMO Listed: No

Installation Type: Ceiling Mount

Length: 3-3/4 in

Material: Brass

NSF Certified: No

WaterSense Labeled: No

Width: 2-1/4 in