3/4 in. NPT 17.2 gpm Thermostatic Rough-In Valve with Stops
MasterShower® 3/4 in. NPT 17.2 gpm Thermostatic Rough-In Valve with Stops
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- MasterShower® thermostatic valve features an innovative shuttle design that delivers precise, consistent temperature control and a generous flow rate
- Thermostatic valve allows bather to set and maintain precise temperature
- Factory calibrated comfort setting at 104 degrees Fahrenheit
- High-temperature safety stop ensures water temperature stays below 120 degrees Fahrenheit
- 17.2 gpm flow rate through bottom port and 14.9 gpm flow rate through top port
- 3/4-In inlet
- Requires stacked valve trim
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.1016
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1, CSA B125.16
- Cartridge Type:
- Thermostatic
- Collection:
- MasterShower®
- Depth:
- 4-5/8
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 17.2 gpm
- Height:
- 6-15/16
- IAPMO Listed:
- No
- Length:
- 3-1/2
- Material:
- Brass
- UPC:
- 885612011015
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 4-13/16