This product requires certification to purchase.

5-3/8 in. Shower Arm and Flange in Polished Chrome

KOHLER

MasterShower® 5-3/8 in. Shower Arm and Flange in Polished Chrome

  • Fast #
  • Part #K7395-CP
  • Item #279961
  • Manufacturer Part #7395-CP
4.3 out of 5 Customer Rating
Brand image
KOHLER

MasterShower® 5-3/8 in. Shower Arm and Flange in Polished Chrome

  • Fast #
  • Part #K7395-CP
  • Item #279961
  • Manufacturer Part #7395-CP
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Arm reach: 5-3/8"
  • Wall-mount installation
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
MasterShower®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
5-3/8 in
Material:
Brass
NSF Certified:
No
Shower Arm Reach:
5-3/8 in
Spout Reach:
5-3/8 in
UPC:
040688182742
WaterSense Labeled:
No
Width:
3-1/4 in