5-3/8 in. Shower Arm and Flange in Vibrant Brushed Nickel
MasterShower® 5-3/8 in. Shower Arm and Flange in Vibrant Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 550-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Arm reach: 5-3/8"
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- MasterShower®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-3/8 in
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 5-3/8 in
- UPC:
- 885612195067
- WaterSense Labeled:
- No
- Width:
- 3-1/4 in