5-3/8 in. Shower Arm and Flange in Vibrant French Gold
MasterShower® 5-3/8 in. Shower Arm and Flange in Vibrant French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Arm reach: 5-3/8"
Documents
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- MasterShower®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant French Gold
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-3/8 in
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 5-3/8 in
- UPC:
- 885612195050
- WaterSense Labeled:
- No
- Width:
- 3-1/4 in