5-3/8 in. Shower Arm and Flange in Vibrant Polished Brass
MasterShower® 5-3/8 in. Shower Arm and Flange in Vibrant Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Arm reach: 5-3/8"
- Wall-mount installation
Documents
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- MasterShower®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Polished Brass
- Depth:
- 9-1/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-3/8 in
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 5-3/8 in
- UPC:
- 040688800967
- WaterSense Labeled:
- No
- Width:
- 3-1/4 in