This product requires certification to purchase.

6 in. Ceiling Mount Shower Arm and Flange in Vibrant Brushed Bronze

KOHLER

MasterShower® 6 in. Ceiling Mount Shower Arm and Flange in Vibrant Brushed Bronze

  • Fast #
  • Part #K7394-BV
  • Item #4028753
  • Manufacturer Part #7394-BV
5 out of 5 Customer Rating
Brand image
KOHLER

MasterShower® 6 in. Ceiling Mount Shower Arm and Flange in Vibrant Brushed Bronze

  • Fast #
  • Part #K7394-BV
  • Item #4028753
  • Manufacturer Part #7394-BV
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with overhead rainheads
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
Length
6 in
Width
2-1/4 in
Characteristics & Features
Collection
MasterShower®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Faucet Part Type
Shower Arm
Installation Type
Ceiling Mount
Material
Brass
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Fits Brand
KOHLER
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
650531862938