MasterShower® 60 in. Hand Shower Hose in Vibrant Brushed Nickel

Part #K9514-BN  |  Item #1396282  |  Manufacturer Part #9514-BN

$72.49 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Hose length: 60"
  • Swivel base helps reach target areas
  • For use with a handshower (sold separately)

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: MasterShower®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 1-1/8 in

Faucet Material: Metal

Faucet Part Type: Hose

Height: 60 in

Hose Included: Yes

Hose Length: 60 in

IAPMO Listed: No

Material: Metal

NSF Certified: No

Origin: Domestic

Pause Control: No

Type: K9514-BN

WaterSense Labeled: No

Width: 29/32 in