MasterShower® 7-1/2 in. Wall Mount Shower Arm and Flange in Vibrant Brushed Bronze

Part #K7397-BV  |  Item #1686628  |  Manufacturer Part #7397-BV

$78.75 EACH
(Pricing is for Vibrant® Brushed Bronze)

Color/Finish: Vibrant® Brushed Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Arm reach: 7-1/2"
  • Wall-mount installation
  • Solid brass construction and exposed pop-up drain without overflow

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2

Application: Residential

CSA Certified: CSA B125.1

Collection: MasterShower®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Diameter: 2-1/4 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Material: Metal

NSF Certified: No

Spout Reach: 7-1/2 in

WaterSense Labeled: No