KOHLER
MasterShower® 7-1/2 in. Wall Mount Shower Arm and Flange in Vibrant Polished Nickel
Part #K7397-SN | Item #1397595 | Manufacturer Part #7397-SN
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 480
How to get it:
Product Details
- Arm reach: 7-1/2"
- Wall-mount installation
- Solid brass construction and exposed pop-up drain without overflow
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.2
Application: Residential
CSA Certified: CSA B125.1
Collection: MasterShower®
Color Finish: Vibrant Polished Nickel
Color Finish Category: Nickel Tones
Diameter: 2-1/4 in
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Faucet Connection: NPT
Faucet Part Type: Shower Arm
Fits Brand: KOHLER
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
GSA Approved: No
IAPMO Listed: No
Installation Type: Wall Mount
Material: Metal
NSF Certified: No
Spout Reach: 7-1/2 in
WaterSense Labeled: No