Handle Kit in Polished Chrome

KOHLER

MasterShower® Handle Kit in Polished Chrome

Brand image
KOHLER

MasterShower® Handle Kit in Polished Chrome

  • Part #K77887-CP
  • Item #857156
  • Manufacturer Part #77887-CP
5 out of 5 Customer Rating

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 200
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ADA Compliant


Specifications

ADA Compliant:
No
Collection:
MasterShower®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle Kit
Flow Rate:
17.2 gpm
Handle Type:
Lever
Number of Handles:
Single Handle