Multi Function Showerhead in Polished Chrome
MasterShower® Multi Function Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 315-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kohler® genuine part
- 3 spray functions to provide a relaxing experience
- Flexible, easy to clean spray nozzles
- Easy-grip ring offers smooth switching between spray options
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- MasterShower®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 3 in
- Shape:
- Round
- Showerhead Function:
- Multi
- Spray Type:
- Aerated, Massage
- UPC:
- 650531688224
- WaterSense Labeled:
- No
- Width:
- 3 in