Multi Function Showerhead in Vibrant® Brushed Nickel
MasterShower® Multi Function Showerhead in Vibrant® Brushed Nickel
Product Details
- Invigorating multifunction handshower offers wide strong spray, concentrated pulse spray and wide pulse spray settings
- Easy-grip ring offers smooth switching between spray options
- MasterClean™ sprayface is easy to clean
- Flow rate: 2.5 gpm
- Showerarm and flange not included
- Simple thumb tab allows for a smooth transition between sprays
- Spray nozzles cover full area of sprayhead
- Flow rate: 2 gpm
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- MasterShower®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Diameter:
- 2-7/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 4-5/8 in
- IAPMO Listed:
- Yes
- Length:
- 4-5/8 in
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Wide Strong, Concentrated Pulse, Wide Pulse
- WaterSense Labeled:
- Yes