Wall Mount Shower Arm in Vibrant® Titanium
MasterShower® Wall Mount Shower Arm in Vibrant® Titanium
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1725-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Metal construction
- 1/2" -14 NPT thread both ends
- Wall-mount flange
Specifications
- Collection:
- MasterShower®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant Titanium
- Depth:
- 2-1/4
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 2-1/4
- Installation Type:
- Wall Mount
- Length:
- 7-1/2
- Material:
- Metal
- Spout Reach:
- 7-1/2
- UPC:
- 195711023407
- Width:
- 2-1/4