This product requires certification to purchase.

17 x 40 in. Surface Mount Medicine Cabinet in Dark Anodized Aluminum

KOHLER

Maxstow® 17 x 40 in. Surface Mount Medicine Cabinet in Dark Anodized Aluminum

  • Fast #
  • Part #K81147-SLE-DA1
  • Item #9680502
  • Manufacturer Part #81147-SLE-DA1
3.7 out of 5 Customer Rating
Brand image
KOHLER

Maxstow® 17 x 40 in. Surface Mount Medicine Cabinet in Dark Anodized Aluminum

  • Fast #
  • Part #K81147-SLE-DA1
  • Item #9680502
  • Manufacturer Part #81147-SLE-DA1
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Side-integrated LED lighting provides optimally bright bathroom vanity lighting for grooming tasks
  • Brightness at 1900 lumens ensures consistent lighting with no hot spots or dark spots produces 88 lumens per watt
  • Approx 3000 Kelvin light appearance delivers a neutral light ideal for overall bathroom aesthetics as well as tasks
  • Minimum 90 CRI (color rendering index) lets you see yourself in the truest light for makeup application, grooming and skincare
  • Integrated LED bulbs have an estimated life expectancy of 50,000 hours
  • Compatible with wall-mount LED dimmers (not included),which allow you to control lighting from multiple locations in the space
  • Innovative staggered shelf layout fits tall and short items
  • Five fixed shelves-three full width, two partial
  • Internal shelf features electrical outlet for powering small devices such as toothbrushes or razors
  • Holds optional moxie speaker charging dock (K-81106);speaker and charging dock sold separately
  • Requires Certification
Dimensions & Measurements
Depth
3-7/8 in
Height
40 in
Length
17 in
Width
17 in
Included Components
Lights Included
Yes
Mirror Included
Yes
Characteristics & Features
Collection
Maxstow®
Color Finish Category
Stainless Steel
Color Finish Name
Dark Anodized Aluminum
Color Temperature
3000
Installation Type
Surface Mount
Light Bulb Type
LED
Material
Glass, Aluminum
Number of Doors
1
Number of Shelves
5
Electrical & Operational Information
Lumens
1900
Warranty & Product Information
CSA Certified
CSA C22.2 No. 0
UL Listed
Yes
UPC
885612951076