*NLA *MEMOIR *BASK 5.5
Memoirs® *NLA *MEMOIR *BASK 5.5
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
- Three heat settings allow you to customize the surface temperature
- Reversible drain location
- Coordinates with other products in the Memoirs® collection
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 81 gal
- Collection:
- Memoirs®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Dune
- Drain Location:
- Reversible
- GSA Approved:
- No
- Height:
- 22 in
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Material:
- Plastic
- Number of Occupants:
- 2
- Overall Length:
- 66 in
- Overall Width:
- 42 in
- UL Listed:
- No
- UPC:
- 885612149534