This product requires certification to purchase.

27-5/16 x 22-1/8 in. Rectangular Dual Mount Bathroom Sink in Ice™ Grey

KOHLER

Memoirs® 27-5/16 x 22-1/8 in. Rectangular Dual Mount Bathroom Sink in Ice™ Grey

  • Fast #
  • Part #K2259-8-95
  • Item #597894
  • Manufacturer Part #2259-8-95
3.1 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® 27-5/16 x 22-1/8 in. Rectangular Dual Mount Bathroom Sink in Ice™ Grey

  • Fast #
  • Part #K2259-8-95
  • Item #597894
  • Manufacturer Part #2259-8-95
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Ice Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Center faucet holes: 8"
  • Refined rectangular basin
  • Overflow drain
  • Combines with the Kohler® K-2267 pedestal to create the Kohler® K-2258-8 Memoirs® pedestal sink
  • Coordinates with other products in the Memoirs® collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Memoirs®
Color Finish Category:
Greys
Color Finish Name:
Ice Grey
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
8-7/8 in
IAPMO Listed:
No
Length:
27 in
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
18 in x 15 in
Sink Depth:
8-7/8 in
Sink Installation Type:
Consoles, Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
26 in - 30.99 in
UPC:
040688677170
Vessel Only:
Yes
Width:
22 in