This product requires certification to purchase.

60W 3-Light Medium Vanity Fixture in Brushed Nickel

KOHLER

Memoirs® 60W 3-Light Medium Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #K23688-BA03-BNL
  • Item #8962292
  • Manufacturer Part #23688-BA03-BNL
5 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® 60W 3-Light Medium Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #K23688-BA03-BNL
  • Item #8962292
  • Manufacturer Part #23688-BA03-BNL
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Inspired by elegant architecture and crown molding, this Memoirs lighting collection pairs perfectly with the KOHLER Memoirs Faucet and Fixture collections and was made with the quality you can expect from KOHLER Co.
  • A perfect compliment to Kohler's Memoirs suite of products
  • Frosted glass shades that perfectly diffuse the light, reducing glare in the bathroom
  • Medium base (E26) socket, works best with type G light bulbs (sold separately)
  • Installation hardware included
  • Manufactured with quality materials and complemented with a meticulous finishing process
  • Durable finishes engineered to last and designed to match KOHLER faucet finishes
  • Dimmable
  • KOHLER Indoor Lighting Fixtures Limited Warranty
  • Suitable for damp locations
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CSA Certified:
CSA 22.2 No. 250
Collection:
Memoirs®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Dimmable:
Yes
Glass Type:
Frosted
Height:
9-3/8
Installation Type:
Wall Mount
Length:
24-3/16
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
2400
Material:
Brass, Glass
Number of Lights:
3
UL Listed:
UL 1598
UPC:
885612809445
Volts:
120V
Watts:
60
Width:
7-3/16