72 x 42 in. Whirlpool Drop-In Bathtub with Center Rear Drain in White
Memoirs® 72 x 42 in. Whirlpool Drop-In Bathtub with Center Rear Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Kohler Genuine Part
- Built-in heater.
- Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath.
- Generous 72" length provides spacious bathing for up to two people.
- Integral lumbar support.
- Coordinates with other products in the Memoirs collection.
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- ANSI Z124
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Basin Length:
- 48 in
- Basin Shape:
- Oval
- Basin Width:
- 27 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.10, CSA B45.5, CSA C22.2 No. 218.2
- Capacity:
- 94 gal
- Collection:
- Memoirs®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Depth:
- 42 in
- Drain Included:
- Yes
- Drain Location:
- Center Rear
- GSA Approved:
- No
- Height:
- 22 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 72 in
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 8
- Number of Occupants:
- 2
- Origin:
- Domestic
- Overall Height:
- 22 in
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Overflow Type:
- Round
- Pump Location:
- Right
- Soaking Depth:
- 16 in
- UL Listed:
- UL 1795
- UPC:
- 885612834508
- Volts:
- 120V
- Weight:
- 135 lb
- Width:
- 72 in
- cUPC Certified:
- Yes