This product requires certification to purchase.

1.28 gpf Elongated Floor Mount One Piece Toilet in Sandbar

KOHLER

Memoirs® Classic 1.28 gpf Elongated Floor Mount One Piece Toilet in Sandbar

  • Fast #
  • Part #K6424-G9
  • Item #5098131
  • Manufacturer Part #6424-G9
3.4 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Classic 1.28 gpf Elongated Floor Mount One Piece Toilet in Sandbar

  • Fast #
  • Part #K6424-G9
  • Item #5098131
  • Manufacturer Part #6424-G9
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Sandbar Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One-piece toilets integrate the tank and bowl into a seamless and easy to clean design
  • Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Flow rate: 1.28 gpf
  • Skirted trapway simplifies cleaning
  • Includes standard left-hand trip lever
  • Glenbury™ Quiet-Close™ with grip-tight seat
  • Patented ReadyLock™ installation system is a simple solution for skirted toilets that saves time, hassle and eliminates the need to drill into the floor for a standard 12" rough-in
  • Supply line not included
  • Coordinates with other products in the Memoirs® collection
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Memoirs® Classic
Color Finish Category:
Neutrals
Color Finish Name:
Sandbar
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Trip Lever
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
27-3/4 in
Toilet Bowl Width:
18 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
One Piece
Toilet/Urinal Outlet:
Floor
Trap Size:
2-1/8 in
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
UPC:
885612382269
WaterSense Labeled:
Yes