This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in Biscuit

KOHLER

Memoirs® Classic 1.28 gpf Elongated Two Piece Toilet in Biscuit

  • Fast #
  • Part #K3816-96
  • Item #4125794
  • Manufacturer Part #3816-96
5 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Classic 1.28 gpf Elongated Two Piece Toilet in Biscuit

  • Fast #
  • Part #K3816-96
  • Item #4125794
  • Manufacturer Part #3816-96
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Two piece toilet
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Flow rate: 1.28 gpf
  • Includes standard left-hand polished chrome trip lever
  • Combination consists of the Kohler® K-4380 bowl and Kohler® K-4433 tank
  • Coordinates with other products in the Memoirs® collection
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Memoirs® Classic
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Material:
Chrome
Handle Type:
Lever
Height:
31-7/16 in
IAPMO Listed:
No
Length:
30-3/8 in
MA Approved:
No
Material:
Vitreous China
Toilet Rough-In:
12 in
Toilet Seat Type:
Open Front
Toilet Type:
Two Piece
WaterSense Labeled:
Yes
Width:
17-13/16 in