This product requires certification to purchase.

1.28 gpf Toilet Tank in Dune

KOHLER

Memoirs® Classic 1.28 gpf Toilet Tank in Dune

  • Fast #
  • Part #K4433-NY
  • Item #4161723
  • Manufacturer Part #4433-NY
3.1 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Classic 1.28 gpf Toilet Tank in Dune

  • Fast #
  • Part #K4433-NY
  • Item #4161723
  • Manufacturer Part #4433-NY
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Dune Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flow rate: 1.28 gpf
  • Includes standard left-hand trip lever
  • Supply line not included
  • Combines with the Kohler® K-4387 bowl to create a complete Kohler® K-3986 Memoirs® toilet
  • Coordinates with other products in the Memoirs® collection
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Memoirs® Classic
Color Finish Category:
Neutrals
Color Finish Name:
Dune
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
15 in
IAPMO Listed:
No
Length:
8-3/4 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
UPC:
885612029973
WaterSense Labeled:
Yes
Width:
17-13/16 in