1.28 gpf Toilet Tank in White

You last purchased this on
 
KOHLER

Memoirs® Classic 1.28 gpf Toilet Tank in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs® Classic 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #K4433-0
  • Item #4125856
  • Manufacturer Part #4433-0
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes standard left-hand trip lever
  • Supply line not included
  • Flow rate: 1.28 gpf
  • Material: Vitreous china
  • Coordinates with other products in the Memoirs® collection
  • Combines with the Kohler® K-4387 bowl to create a complete Kohler® K-3986 Memoirs® toilet
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Memoirs® Classic
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
15 in
IAPMO Listed -:
No
Length:
8-3/4 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
17-13/16 in