19-7/8 in. Rectangular Pedestal Sink with Base in Black Black™
Memoirs® Classic 19-7/8 in. Rectangular Pedestal Sink with Base in Black Black™
Product Details
This product includes
KOHLER Pedestal Sink Base in Black Black™
Part #K2267-7
KOHLER 8 in. 3-Hole Pedestal Bathroom Sink Basin in Black Black
Part #K2239-4-7
- Refined rectangular basin.
- Overflow drain.
- 4 in (102 mm) center set faucet holes.
- Coordinates with other products in the Memoirs collection.
- Combination consists of the K-2239-4 basin and the K-2267 pedestal.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs® Classic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Depth:
- 19-7/8 in
- Drain Included:
- Yes
- Height:
- 34-3/8 in
- Installation Type:
- Pedestal
- Length:
- 24-3/16 in
- Material:
- Fireclay
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Depth:
- 4-1/2 in
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Fireclay
- Type:
- K2238-4-7
- Vessel Only:
- No
- Width:
- 19-7/8 in