24 x 20 in. Rectangular Pedestal Sink and Base in Sandbar
Memoirs® Classic 24 x 20 in. Rectangular Pedestal Sink and Base in Sandbar
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 8 in (203 mm) center set faucet holes
- Refined rectangular basin
- Overflow drain
- Combination Consists Of The K-2239-8 Basin And The K-2267 Pedestal
- Coordinates with other products in the Memoirs collection
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs® Classic
- Color Finish Category:
- Greys
- Color Finish Name:
- Sandbar
- Drain Opening:
- 1-3/4
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 34-3/8
- IAPMO Listed:
- No
- Length:
- 24-3/16
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- PipeTubing Size:
- 3/8
- Shape:
- Rectangular
- Sink Bowl Size:
- 15 in x 13 in
- Sink Depth:
- 8
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Fireclay
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 19-7/8