This product requires certification to purchase.

27-5/6 x 22-1/8 in. Rectangular Pedestal Sink and Base in White

KOHLER

Memoirs® Classic 27-5/6 x 22-1/8 in. Rectangular Pedestal Sink and Base in White

  • Fast #
  • Part #K2258-1-0
  • Item #9843456
  • Manufacturer Part #2258-1-0
3.6 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Classic 27-5/6 x 22-1/8 in. Rectangular Pedestal Sink and Base in White

  • Fast #
  • Part #K2258-1-0
  • Item #9843456
  • Manufacturer Part #2258-1-0
3.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single faucet hole.
  • Refined rectangular basin.
  • Overflow drain.
  • Combination consists of the K-2259-1 basin and the K-2267 pedestal.
  • Coordinates with other products in the Memoirs collection.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
CSA Certified:
CSA B45.1
Collection:
Memoirs® Classic
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
22-1/8 in
Height:
35 in
Length:
27-5/16 in
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Depth:
5-1/4 in
Sink Installation Type:
Pedestal Sets
Sink Material:
Fireclay
Sink Size Range:
26 in - 30.99 in
Vessel Only:
No
Width:
22-1/8 in