30 x 22 in. Rectangular Pedestal Sink and Base in White
Memoirs® Classic 30 x 22 in. Rectangular Pedestal Sink and Base in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
KOHLER Pedestal Sink Base in White
Part #K2267-0
- Single faucet hole.
- Elegant rectangular basin.
- Overflow drain.
- Combination consists of the K-2269-1 basin and the K-2267 pedestal.
- Coordinates with other products in the Memoirs collection.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs® Classic
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22-3/16 in
- Height:
- 34-3/4 in
- Length:
- 30-11/16 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30.99 in
- Vessel Only:
- No
- Width:
- 22-3/16 in