This product requires certification to purchase.

Memoirs® Classic 1.6 gpf Two Piece Elongated Comfort Height Toilet with AquaPiston Technology

KOHLER

Memoirs® Classic Memoirs® Classic 1.6 gpf Two Piece Elongated Comfort Height Toilet with AquaPiston Technology

  • Fast #
  • Part #K3818-0
  • Item #4204836
  • Manufacturer Part #3818-0
3.4 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Classic Memoirs® Classic 1.6 gpf Two Piece Elongated Comfort Height Toilet with AquaPiston Technology

  • Fast #
  • Part #K3818-0
  • Item #4204836
  • Manufacturer Part #3818-0
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two-piece design
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Coordinates with other products in the Memoirs collection with Classic design
  • Single-flush gravity uses the force of gravity and a precision-engineered tank, bowl, and tramway to create a strong siphon during flushing
  • AquaPiston® canister allows water to flow into the bowl from all sides (360 degrees), increasing the power and effectiveness of the flush
  • Flush valve's 3:2 ratio harnesses the natural force of gravity and optimizes flush performance
  • Durable canister design has 90% less exposed seal material than a 3 in flapper for leak-free performance
  • Light-touch canister flush requires a lower actuation force than a flapper
  • Three-bolt quick-connect installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Memoirs® Classic
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Trip Lever
Height:
31-7/16 in
IAPMO Listed:
No
Length:
30-3/8 in
MA Approved:
No
Material:
Vitreous China
PipeTubing Size:
3/8 in
Toilet Type:
Two Piece
Width:
17-13/16 in