Diverter Tub Spout in Vibrant® Brushed Bronze

KOHLER

Memoirs® Diverter Tub Spout in Vibrant® Brushed Bronze

Brand image
KOHLER

Memoirs® Diverter Tub Spout in Vibrant® Brushed Bronze

  • Part #K496-BV
  • Item #1788683
  • Manufacturer Part #496-BV
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 6 PT: 360
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Solid brass construction for durability and reliability
  • Completes Memoirs® stately design solution with Kohler® fixtures and accessories
  • Kohler® plumbing products mean beautiful form as much as reliable function
  • ADA Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Handle Type:
Knob
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
6 in
Material:
Metal
NSF Certified:
No
Spout Height:
2-7/8 in
Spout Type:
Diverter
Style Name:
Memoirs®
WaterSense Labeled:
No
Width:
2-7/8 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 1ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';