This product requires certification to purchase.

Elongated Comfort Height Toilet Bowl in Teal

KOHLER

Memoirs® Elongated Comfort Height Toilet Bowl in Teal

  • Fast #
  • Part #K5626-17
  • Item #10381019
  • Manufacturer Part #5626-17
5 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Elongated Comfort Height Toilet Bowl in Teal

  • Fast #
  • Part #K5626-17
  • Item #10381019
  • Manufacturer Part #5626-17
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers chair height seating that makes sitting down and standing up easier for most adults
  • Concealed trapway facilitates easy cleaning and enhances design
  • Combines with K-4433 or K-4434 tank to create a complete K-6999 or K-6669 toilet
  • Coordinates with other products in the Memoirs collection
  • 2-1/8 in (54 mm) fully glazed trapway
  • 3-bolt quick connect installation
  • Seat sold separately
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Bowl Height Range
16-17 in
Toilet Bowl Height
16-1/2 in
Toilet Bowl Width
14 in
Toilet Rough-In
12 in
Trap Size
2 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Shape
Elongated
Collection
Memoirs®
Color Finish Category
Blues
Color Finish Name
Teal
Dual Flush
No
Flush Type
Siphon Jet
Material
Vitreous China
Toilet/Urinal Outlet
Floor
Toilet Installation
Floor Mount
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.19.2
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
EPA Compliant
Yes
IAPMO Listed
Yes
Type
K5626-17
UPC
195711154958